Zoro Homepage

Arcarrest Plug, Switch-Rated, 30.0A, 120/208V Ac, 3-Poleneutral

  • Mfr # ARC30MAC05

  • Zoro # G305949797


product price: $171.99
/ea
Sold in multiples of 2 for $343.98
Free Shipping & Returns

Key Features

Maximum Voltage
208 V
Current
30 A
Length
2.586 in
Connector Type
Male
Standards
UL E145923
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ARC30MAC05
Zoro #
G305949797
UPC #
-
Country of Origin
Mexico

Dimensions

Length
2.586 in

Details

Item
Wire Connector
Maximum Voltage
208 V
Current
30 A
Connector Type
Male
Standards
UL E145923
Max. Voltage
208V AC
Features
Flanged
Current Rating
30 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.