Arcarrest Plug, Switch-Rated, 30.0A, 277/480V Ac, 3-Poleneutral
- Mfr # ARC30MDE05
- Zoro # G505949467
product price:Â
$
156.99
/ea
Sold in multiples of 2 for
$313.98
Free Shipping & Returns
Key Features
Maximum Voltage
480 V AC
IP Rating
IP69K
Current
30 A
Number of Ports
4
Connector Type
Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ARC30MDE05
- Zoro #
- G505949467
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Length
- 2.586 in
- Wire Size (AWG)
- 8 to 12
Details
- Item
- Circular Connector
- Maximum Voltage
- 480 V AC
- IP Rating
- IP69K
- Current
- 30 A
- Number of Ports
- 4
- Connector Type
- Male
- Standards
- UL E145923
- Series
- 112219
- Type
- Plug
- Features
- Flanged
- Max. Voltage
- 480V AC
- Current Rating
- 30 A
- Flange
- Yes
- Specialty
- Switch-Rated
- Lighted Connector
- No
- UL
- E145923
- GFCI
- No
- Current - Maximum per Contact
- 30.0A
- Poles
- 3
- Flip Lid
- No
- Voltage - Maximum
- 277V / 480V AC
- Product Name
- ArcArrest
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.