Shop WOODHEAD
See all product information
Create Account
Arcarrest Plug With Handle And Cap, Switch-Rated, 30.0A
- Mfr # ARC30MHDE05
- Zoro # G805949839
product price:Â
$
224.99
/ea
Free Shipping & Returns
Key Features
Current Rating
30 A
Maximum Voltage
480 V
Current
30 A
Standards
UL E145922
Length
7.047 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ARC30MHDE05
- Zoro #
- G805949839
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Wire Connector
- Current Rating
- 30 A
- Maximum Voltage
- 480 V
- Current
- 30 A
- Standards
- UL E145922
- Connector Type
- Male
- Max. Voltage
- 480V AC
- Features
- Flanged
Dimensions
- Length
- 7.047 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.