Shop WOODHEAD
See all product information
Create Account
Arcarrest Receptacle, Switch-Rated, 30.0A, 125/250V Ac
- Mfr # ARC30FAB04
- Zoro # G105949591
product price:Â
$
296.99
/ea
Free Shipping & Returns
Key Features
Wire Size
8 AWG to 12 AWG
Maximum Voltage
250 V AC
IP Rating
IP69K
Max. Amps
30 A
Number of Ports
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ARC30FAB04
- Zoro #
- G105949591
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Wire Size
- 8 AWG to 12 AWG
- Length
- 3.431 in
Details
- Item
- Receptacle
- Maximum Voltage
- 250 V AC
- IP Rating
- IP69K
- Max. Amps
- 30 A
- Number of Ports
- 2
- Standards
- UL E145923
- Connector Type
- Female
- Series
- 112219
- Type
- Receptacle
- Features
- Flanged; Flip Lid
- Max. Voltage
- 250V AC
- Flange
- Yes
- Flip Lid
- Yes
- Specialty
- Switch-Rated
- Lighted Connector
- No
- Product Name
- ArcArrest
- Receptacle Type
- Single
- Poles
- 2
- GFCI
- No
- UL
- E145923
- Voltage - Maximum
- 125V / 250V AC
- Current - Maximum per Contact
- 30.0A