Arcarrest Receptacle, Switch-Rated, 30.0A, 125V Ac, 1-Poleneutral
- Mfr # ARC30FA01
- Zoro # G705949595
product price:Â
$
244.99
/ea
Free Shipping & Returns
Key Features
Maximum Voltage
125 V
Current
30 A
Standards
UL E145923
Length
3.431 in
Connector Type
Female
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ARC30FA01
- Zoro #
- G705949595
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Length
- 3.431 in
Details
- Item
- Female Connector
- Maximum Voltage
- 125 V
- Current
- 30 A
- Standards
- UL E145923
- Connector Type
- Female
- Features
- Flanged; Flip Lid
- Current Rating
- 30 A
- Max. Voltage
- 125V AC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.