Arcarrest Receptacle, Switch-Rated, 30.0A, 277/480V Ac
- Mfr # ARC30FDE05
- Zoro # G305959611
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Wire Size
8 AWG to 12 AWG
Maximum Voltage
480 V AC
IP Rating
IP69K
Max. Amps
30 A
Connector Type
Female
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ARC30FDE05
- Zoro #
- G305959611
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Receptacle
- Maximum Voltage
- 480 V AC
- IP Rating
- IP69K
- Max. Amps
- 30 A
- Connector Type
- Female
- Series
- 112219
- Standards
- UL E145923
- Type
- Receptacle
- Max. Voltage
- 480V AC
- Features
- Flanged; Flip Lid
- Flange
- Yes
- GFCI
- No
- Receptacle Type
- Single
- Specialty
- Switch-Rated
- Current - Maximum per Contact
- 30.0A
- UL
- E145923
- Voltage - Maximum
- 277V / 480V AC
- Product Name
- ArcArrest
- Poles
- 3
- Flip Lid
- Yes
- Lighted Connector
- No
Dimensions
- Wire Size
- 8 AWG to 12 AWG
- Length
- 3.431 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.