Arcarrest Receptacle, Switch-Rated, 30.0A, 600V Ac, 3-Pole
- Mfr # ARC30FF03
- Zoro # G805959586
product price:Â
$
296.99
/ea
Free Shipping & Returns
Key Features
Maximum Voltage
600 V
Max. Amps
30 A
Connector Type
Female
Length
3.431 in
Standards
UL E145923
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ARC30FF03
- Zoro #
- G805959586
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Length
- 3.431 in
Details
- Item
- Receptacle
- Maximum Voltage
- 600 V
- Max. Amps
- 30 A
- Connector Type
- Female
- Standards
- UL E145923
- Features
- Flanged; Flip Lid
- Max. Voltage
- 600V AC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.