Shop WOODHEAD
See all product information
Create Account
Arcarrest Receptacle With Handle And Drawplates
- Mfr # ARC30FHDE03
- Zoro # G305949520
product price:Â
$
338.99
/ea
Free Shipping & Returns
Key Features
Wire Size
8 AWG to 12 AWG
Maximum Voltage
480 V
IP Rating
IP69K
Max. Amps
30 A
Series
112219
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ARC30FHDE03
- Zoro #
- G305949520
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Wire Size
- 8 AWG to 12 AWG
- Length
- 7.838 in
- Cord Grip Body Size
- F4 1"
Details
- Item
- Receptacle
- Maximum Voltage
- 480 V
- IP Rating
- IP69K
- Max. Amps
- 30 A
- Series
- 112219
- Standards
- UL E145922
- Connector Type
- Female
- Max. Voltage
- 480V AC
- Type
- Receptacle
- Features
- Flanged; Flip Lid
- Receptacle Type
- Single
- Flip Lid
- Yes
- Poles
- 3
- Current - Maximum per Contact
- 30.0A
- GFCI
- No
- Flange
- Yes
- Lighted Connector
- No
- Product Name
- ArcArrest
- Specialty
- Switch-Rated
- UL
- E145922
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.