Arcarrest Receptacle With Handle And Drawplates

  • Mfr # ARC30FHDGF05
  • Zoro # G705949748
product price: 
$
349.99
/ea
Free Shipping & Returns

Key Features

Wire Size
8 AWG to 12 AWG
Maximum Voltage
600 V
IP Rating
IP69K
Max. Amps
30 A
Number of Ports
3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ARC30FHDGF05
Zoro #
G705949748
UPC #
-
Country of Origin
Mexico

Dimensions

Wire Size
8 AWG to 12 AWG
Length
7.838 in
Cord Grip Body Size
F4 1"

Details

Item
Receptacle
Maximum Voltage
600 V
IP Rating
IP69K
Max. Amps
30 A
Number of Ports
3
Connector Type
Female
Standards
UL E145922
Series
112219
Type
Receptacle
Features
Flanged; Flip Lid
Max. Voltage
600V AC
Receptacle Type
Single
Product Name
ArcArrest
GFCI
No
Voltage - Maximum
347V / 600V AC
Specialty
Switch-Rated
Flip Lid
Yes
UL
E145922
Poles
3
Current - Maximum per Contact
30.0A
Flange
Yes
Lighted Connector
No

Ratings & reviews