Arcarrest Receptacle With Handle, Switch-Rated, 30.0A
- Mfr # ARC30FHDE05
- Zoro # G805949563
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Maximum Voltage
480 V
Max. Amps
30 A
Length
7.838 in
Standards
UL E145922
Connector Type
Female
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ARC30FHDE05
- Zoro #
- G805949563
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Length
- 7.838 in
Details
- Item
- Receptacle
- Maximum Voltage
- 480 V
- Max. Amps
- 30 A
- Standards
- UL E145922
- Connector Type
- Female
- Max. Voltage
- 480V AC
- Features
- Flanged; Flip Lid
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.