Arcarrest Receptacle With Handle, Switch-Rated, 30.0A

  • Mfr # ARC30FHE02
  • Zoro # G505949696
product price: 
$
305.99
/ea
Free Shipping & Returns

Key Features

Maximum Voltage
480 V AC
IP Rating
IP69K
Current
30 A
Number of Ports
2
RoHS Compliant
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ARC30FHE02
Zoro #
G505949696
UPC #
-
Country of Origin
Mexico

Dimensions

Length
7.838 in
Cord Grip Body Size
F4 1"
Wire Size (AWG)
8 to 12

Details

Item
Circular Connector
Maximum Voltage
480 V AC
IP Rating
IP69K
Current
30 A
Number of Ports
2
RoHS Compliant
No
Series
112219
Standards
UL E145922
Connector Type
Female
Current Rating
30 A
Features
Flanged; Flip Lid
Max. Voltage
480V AC
Type
Receptacle
Flip Lid
Yes
Flange
Yes
UL
E145922
Product Name
ArcArrest
Poles
2
GFCI
No
Current - Maximum per Contact
30.0A
Lighted Connector
No
Specialty
Switch-Rated
Receptacle Type
Single

Ratings & reviews