Shop WOODHEAD
See all product information
Create Account
Arcarrest Receptacle With Handle, Switch-Rated, 30.0A
- Mfr # ARC30FHE03
- Zoro # G205949705
product price:Â
$
338.99
/ea
Free Shipping & Returns
Key Features
Maximum Voltage
480 V
IP Rating
IP69K
Current
30 A
Standards
UL E145922
Length
7.838 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ARC30FHE03
- Zoro #
- G205949705
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Circular Connector
- Maximum Voltage
- 480 V
- IP Rating
- IP69K
- Current
- 30 A
- Standards
- UL E145922
- Series
- 112219
- Connector Type
- Female
- Features
- Flanged; Flip Lid
- Type
- Receptacle
- Current Rating
- 30 A
- Max. Voltage
- 480V AC
- Flange
- Yes
- UL
- E145922
- Lighted Connector
- No
- Product Name
- ArcArrest
- Specialty
- Switch-Rated
- Poles
- 3
- GFCI
- No
- Flip Lid
- Yes
- Current - Maximum per Contact
- 30.0A
- Receptacle Type
- Single
Dimensions
- Length
- 7.838 in
- Wire Size (AWG)
- 8 to 12
- Cord Grip Body Size
- F4 1"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.