Zoro Homepage

Bag 100 G19 Nitrile Gaskets Blk

  • Mfr # 1211290096

  • Zoro # G305785517


product price: $24.49
/ea
Sold in multiples of 13 for $318.37

Key Features

Series
121129
IP Rating
IP65, IP67
Keyway
None
Diagnostics / LEDs
No
Form
C - Micro 9.4mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1211290096
Zoro #
G305785517
UPC #
-
Country of Origin
Poland

Details

Item
Wire Connector
Series
121129
IP Rating
IP65, IP67
Keyway
None
Diagnostics / LEDs
No
Form
C - Micro 9.4mm
Material - Connector Body
NBR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.