Bp A 3P M/Mp Sk St #14 Bk Tpe 2M

  • Mfr # 103006K20M020E

  • Zoro # G605784104


product price: $46.29
/ea
Sold in multiples of 2 for $92.58

Key Features

Color
Black
Insulation Material
TPE
Maximum Voltage
600 V
Current
15 A
Minimum Operating Temperature
-20 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
103006K20M020E
Zoro #
G605784104
UPC #
-
Country of Origin
Mexico

Dimensions

Wire Size (AWG)
14
Cable Length
2.0m (6.56')
Cable Diameter
8.63mm (.340")

Details

Item
BradPower A-Size
Color
Black
Insulation Material
TPE
Maximum Voltage
600 V
Current
15 A
Minimum Operating Temperature
-20 Degrees
Maximum Operating Temperature
90 Degrees C
IP Rating
IP67
Series
130061
Type
Single Ended
Material - Connector Body
TPE
Voltage - Maximum
600V
Protocol
FF
Keyway
Single
Orientation
Straight to Pigtail
Color - Cable Jacket
Black
Material - Coupling Nut
Black Epoxy Coated Zinc
Wire/Cable Type
TC-ER
LED Indicator
No
Connector End B
Pigtail
Product Name
BradPower A-Size
Current - Maximum per Contact
15.0A
Poles
3
Connector End A
BradPower A-Size (7/8"-M22)
UL
E258922
Material - Plating Mating
Gold
Temperature Range - Operating
-20° to +90°C
Material - Contact
Copper Alloy
Gender
Male-Pigtail
Coupling Style
Threaded
Material - Cable Jacket
TPE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.