BP D 4P F/FR SK 1/2 NPT No 10 PVC .5M
Mfr # CR4000A76M005
Zoro # G5621297
product price: $125.99
/ea
Free Shipping & Returns
Key Features
Current Rating
32 A
Voltage Rating
600V AC
Number of Poles
4
Length
0.50m
Mount Type
Flush
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CR4000A76M005
Zoro #
G5621297
UPC #
78172501820
Country of Origin
Mexico
Dimensions
Length
0.50m
Mounting Thread Size
1/2" - 14 NPT
Details
Item
Cable Assembly
Current Rating
32 A
Voltage Rating
600V AC
Number of Poles
4
Mount Type
Flush
IP Rating
IP67
Standards
UL Listed
UL
E258922
Coupling Type
Internal Thread
Temperature Range - Operating
-20° to +105°C
Material - Component
Clear Annodized Aluminum
Series
130066
Poles
4
Product Name
BradPower D-Size
Wire/Cable Type
UL 1015
Panel Mount
Front
Orientation
Straight
Keyway
Single
Gender
Female
Description
BP D 4P F/FR SK 1/2 NPT #10 PVC .5M
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.