Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bp D 4P M/Mfe Sk St #10 Bk Tpe 6M

  • Mfr # 1300640456

  • Zoro # G405782591


product price: $309.99
/ea
Free Shipping & Returns

Key Features

Cable Length
6 m
Insulation Material
TPE
Maximum Voltage
600 V
IP Rating
IP67
Minimum Operating Temperature
-20 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300640456
Zoro #
G405782591
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Length
6 m
Cable Diameter
13.46mm (.530")
Wire Size
10 AWG

Details

Item
Receptacle
Insulation Material
TPE
Maximum Voltage
600 V
IP Rating
IP67
Minimum Operating Temperature
-20 Degrees C
Maximum Operating Temperature
90 Degrees C
Color
Black
Type
Double Ended
Series
130064
Keyway
Single
Connector End A
BradPower D-Size (1 3/8"-M35)
Material - Connector Body
TPE
Temperature Range - Operating
-20° to +90°C
Wire/Cable Type
TC-ER
Orientation
Straight to Straight
UL
E258922
Material - Contact
Copper Alloy
Connector End B
BradPower D-Size (1 3/8"-M35)
Material - Plating Mating
Gold
LED Indicator
No
Poles
4
Coupling Style
Threaded
Material - Coupling Nut
Anodized Aluminum
Product Name
BradPower D-Size
Gender
Female-Male
Voltage - Maximum
600V AC/DC
Current - Maximum per Contact
32.0A
Cable Jacket Color
Black
Max. Amps
32 A
Cable Jacket Material
TPE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.