
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1300700024
Zoro #
G805782245
UPC #
-
Country of Origin
New Zealand
Dimensions
Maximum Wire Size
8 AWG
Minimum Wire Size
14 AWG
Details
Item
Wire Connector
Insulation Material
Nylon
Maximum Voltage
600 V AC/DC
Current
32 A
Minimum Operating Temperature
-20°C
Maximum Operating Temperature
90 Degrees C
Material
Nylon
Finish
Gold Plated
Standards
UL E258922
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.