Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bp D 4P Sk Tee-A Fp Tk Solid Body

  • Mfr # 1300680094

  • Zoro # G705782383


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Insulation Material
PVC
Maximum Voltage
600 V AC/DC
Current
32 A
Maximum Operating Temperature
90 Degrees C
Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300680094
Zoro #
G705782383
UPC #
-
Country of Origin
Mexico

Details

Item
BradPower D-Size
Insulation Material
PVC
Maximum Voltage
600 V AC/DC
Current
32 A
Maximum Operating Temperature
90 Degrees C
Material
PVC
Standards
UL E258922
Max. Temp.
90°C
Max. Voltage
600V AC/DC
Current Rating
15 A; 32 A
IP Rating
IP67
Series
130068
Type
Power Tap Tee
Drop Gender
Female
Product Name
BradPower D-Size
Drop Connector
BradPowerA-Size (7/8"-M22)
Left Trunk Gender
Female
Keyway
Alternate
Material - Coupling Nut
Anodized Aluminum
Current - Maximum per Contact
15.0A, 32.0A
Poles
4
Right Trunk Gender
Male
Temperature Range - Operating
-20°C to +90°C
UL
E258922
Left Trunk Connector
BradPower D-Size (1 3/8"-M35)
Right Trunk Connector
BradPower D-Size (1 3/8"-M35)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.