Bp D 4P Sk Tee-D Fp Sk Solid Body
Mfr # 1300680099
Zoro # G305782394
product price: $146.99
/ea
Free Shipping & Returns
Key Features
Insulation Material
PVC
Maximum Voltage
600 V AC/DC
Current
32 A
Maximum Operating Temperature
90 Degrees C
Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1300680099
Zoro #
G305782394
UPC #
-
Country of Origin
Mexico
Details
Item
Wire Connector
Insulation Material
PVC
Maximum Voltage
600 V AC/DC
Current
32 A
Maximum Operating Temperature
90 Degrees C
Material
PVC
Standards
UL E258922
Max. Voltage
600V AC/DC
Current Rating
32 A
Max. Temp.
90°C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.