Bp D-Size Closure Cap Ext.Thread
Mfr # 1300700018
Zoro # G405782331
product price: $32.19
/eaSold in multiples of 3 for $96.57
Key Features
Maximum Operating Temperature
90 Degrees C
Type
Accessory - Closure Cap
Max. Temp.
90°C
Series
130070
Product Name
BradPower D-Size
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1300700018
Zoro #
G405782331
UPC #
-
Country of Origin
Mexico
Details
Item
Closure Cap
Maximum Operating Temperature
90 Degrees C
Type
Accessory - Closure Cap
Max. Temp.
90°C
Series
130070
Product Name
BradPower D-Size
Diagnostics / LEDs
No
Temperature Range - Operating
-20°C to +90°C
Material - Connector Body
Anodized Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.