Zoro Homepage

Bp D-Size Locking Clip (1Pc=10 Clip/Bag)

  • Mfr # 1300700020

  • Zoro # G005782304


product price: $45.45
/ea
Sold in multiples of 2 for $90.90

Key Features

Minimum Operating Temperature
-20 Degrees C
Maximum Operating Temperature
90 Degrees C
Series
130070
Type
Accessory - Locking Clip
Max. Temp.
90°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300700020
Zoro #
G005782304
UPC #
-
Country of Origin
Mexico

Details

Item
BradPower D-Size
Minimum Operating Temperature
-20 Degrees C
Maximum Operating Temperature
90 Degrees C
Series
130070
Type
Accessory - Locking Clip
Max. Temp.
90°C
Product Name
BradPower D-Size
Diagnostics / LEDs
No
Material - Connector Body
Polyester
Temperature Range - Operating
-20°C to +90°C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.