Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brad Mpm Din Valve Connector External Thread, Field Attachable

  • Mfr # 1212020001

  • Zoro # G305786507


product price: $2.45
/ea
Sold in multiples of 33 for $80.85

Key Features

Type
Field Attachable Connector
Insulation Material
Polyamide
Maximum Voltage
250 V AC/300 V DC
Current
16 A
Minimum Operating Temperature
-40 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1212020001
Zoro #
G305786507
UPC #
-
Country of Origin
Poland

Details

Item
Field Attachable Connector
Type
Field Attachable Connector
Insulation Material
Polyamide
Maximum Voltage
250 V AC/300 V DC
Current
16 A
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
90 Degrees C
Material
Polyamide
Hole Center to Center
11 mm
IP Rating
IP65, IP67
Series
121202
Contact Finish
Silver Plated
Max. Voltage
250V AC; 300V DC
Current Rating
16 A
Max. Temp.
90°C
Voltage - Maximum
250V AC / 300V DC
Material - Plating Mating
Silver
Coupling Type
External Thread
Current - Maximum per Contact
16.0A
Product Name
mPm
Pitch - Mating Interface
11.00mm
Keyway
None
Material - Contact
Brass
Orientation
90° Angle
Poles
2
Form
B - 11mm
Temperature Range - Operating
-40°C to +90°C
Diagnostics / LEDs
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.