Zoro Homepage

Brad Safety Micro-Change (M12) Shorting Plug, Male, Straight, 4 Pole

  • Mfr # 804006RSP000

  • Zoro # G705965632


product price: $11.65
/ea
Sold in multiples of 100 for $1,165.00

Key Features

Insulation Material
Thermoplastic Polyurethane
Maximum Voltage
250 V AC/DC
Current
4 A
Maximum Operating Temperature
90 Degrees C
Connector Type
Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
804006RSP000
Zoro #
G705965632
UPC #
-
Country of Origin
Poland

Details

Item
Wire Connector
Insulation Material
Thermoplastic Polyurethane
Maximum Voltage
250 V AC/DC
Current
4 A
Maximum Operating Temperature
90 Degrees C
Connector Type
Male
Material
Thermoplastic Polyurethane
Max. Temp.
90°C
Contact Finish
Gold Plated
Current Rating
4 A
Max. Voltage
250V AC/DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.