Zoro Homepage

BUS-DROP GRIP (.820-1.00) SC082SINGLEUEY

  • Mfr # 36571

  • Zoro # G0392184


product price: $30.79
/ea
Sold in multiples of 3 for $92.37

Key Features

Mesh Length
0.216m (8.50")
Cable Diameter
20.83-25.40mm (.820-1.000")
Material - Grip
Galvanized Steel
Series
130094
Body Style
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36571
Zoro #
G0392184
UPC #
78678836571
Country of Origin
Mexico

Dimensions

Mesh Length
0.216m (8.50")
Cable Diameter
20.83-25.40mm (.820-1.000")
Bale Length
0.229m (9.00")

Details

Material - Grip
Galvanized Steel
Series
130094
Body Style
Straight
Eye Type
Single
CSA
LR32159
UL
E76954
Product Name
Bus-Drop
Approximate Break Strength
861.83kg (1, 900 lbs)
Type
Support Grip

Description

Bus-Drop Support Grip, Single "U" Eye, Cable Diameter 20.83-25.40mm (.820-1.000"), Approximate Break Strength 861.83kg (1900 lbs.)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.