Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Cable Assembly (Discontinued)

  • Mfr # 1300102095
  • Zoro # G505783320
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300102095
Zoro #
G505783320
UPC #
-
Country of Origin
Unknown

Dimensions

Cable Length
1.0m (3.28')
Cable Diameter
10.41mm (.410")
Wire Size (AWG)
16

Details

Series
130010
Type
Double Ended
IP Rating
IP67
Product Name
Mini-Change
Material - Contact
Copper Alloy
Orientation
Straight to Straight
Poles
3
Temperature Range - Operating
-20° to +105°C
Coupling Style
Threaded
Connector End B
Mini-Change
Wire/Cable Type
TC-ER
Color - Cable Jacket
Yellow
Gender
Female-Male
Current - Maximum per Contact
13.0A
Material - Plating Mating
Gold
Keyway
Tri-Key
Material - Coupling Nut
Black Epoxy Coated Zinc
Material - Cable Jacket
TPE
LED Indicator
No
Voltage - Maximum
600V
UL
E258922
Material - Connector Body
TPE
Connector End A
Mini-Change

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.