Zoro Homepage

Cable Assembly

  • Mfr # 1300102098

  • Zoro # G105783232


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Series
130010
Type
Double Ended
IP Rating
IP67
Product Name
Mini-Change
LED Indicator
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300102098
Zoro #
G105783232
UPC #
-
Country of Origin
Unknown

Dimensions

Cable Diameter
10.41mm (.410")
Wire Size (AWG)
16
Cable Length
14.0m (45.93')

Details

Series
130010
Type
Double Ended
IP Rating
IP67
Product Name
Mini-Change
LED Indicator
No
Keyway
Tri-Key
Material - Coupling Nut
Black Epoxy Coated Zinc
Color - Cable Jacket
Yellow
Material - Cable Jacket
TPE
Orientation
Straight to Straight
UL
E258922
Temperature Range - Operating
-20° to +105°C
Material - Connector Body
TPE
Voltage - Maximum
600V
Wire/Cable Type
TC-ER
Coupling Style
Threaded
Material - Contact
Copper Alloy
Connector End A
Mini-Change
Connector End B
Mini-Change
Gender
Female-Male
Current - Maximum per Contact
13.0A
Poles
3
Material - Plating Mating
Gold

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.