Zoro Homepage

Cable Assembly

  • Mfr # 1300108044

  • Zoro # G305783223


product price: $68.89
/ea
Sold in multiples of 2 for $137.78

Key Features

Series
130010
Type
Double Ended
IP Rating
IP67
Cable Length
1.0m (3.28')
LED Indicator
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300108044
Zoro #
G305783223
UPC #
-
Country of Origin
Unknown

Dimensions

Cable Length
1.0m (3.28')
Cable Diameter
8.50mm (.335")
Wire Size (AWG)
16

Details

Series
130010
Type
Double Ended
IP Rating
IP67
LED Indicator
No
Material - Cable Jacket
TPU
Temperature Range - Operating
-40° to +90°C
Orientation
Straight to Straight
Material - Coupling Nut
Electrophoretic Zinc Alloy
Product Name
Mini-Change
Connector End B
Mini-Change
Keyway
Single
Current - Maximum per Contact
8.0A
Material - Connector Body
TPU
Poles
5
Wire/Cable Type
UL 21215
Material - Plating Mating
Gold
Color - Cable Jacket
Black
Voltage - Maximum
600V
Gender
Female-Male
Connector End A
Mini-Change
Material - Contact
Brass
Coupling Style
Threaded
UL
E152210

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.