Cable Glands, Strain Reliefs & Cord Grips 1 1.000-1.100 Str Max-Loc F4
Mfr # 1300980171
Zoro # G405782416
product price: $17.39
/eaSold in multiples of 10 for $173.90
Key Features
Material
Nylon
Series
130098
Standards
CSA Certified; UL E76954
Type
Straight
Connector Type
Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1300980171
Zoro #
G405782416
UPC #
-
Country of Origin
Mexico
Dimensions
Thread Size
1" NPT
Cable Diameter
25.40-27.94mm (1.000-1.100")
Details
Material
Nylon
Series
130098
Standards
CSA Certified; UL E76954
Type
Straight
Connector Type
Male
Product Name
MAX-LOC
NEMA Rating
NEMA 3R
Number of Holes
1
CSA
LR32159
O-Ring
No
UL
E76954
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.