
Cable Glands, Strain Reliefs & Cord Grips 1-1/2 1.20-1.5 Wide-Range Grip (Discontinued)
- Mfr # 1300970271
- Zoro # G605787693
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1300970271
Zoro #
G605787693
UPC #
-
Country of Origin
Mexico
Dimensions
Cable Diameter
30.48-38.10mm (1.200-1.500")
Thread Size
1 1/2" NPT
Mesh Length
0.298m (11.50")
Details
Material
Steel
Series
130097
Standards
CSA Certified; UL E76954
Insulated
Yes
Connector Type
Male
Type
Straight
NEMA Rating
Dust Tight
CSA
LR32159
Material - Body
Zinc Plated Steel
UL
E76954
Material - Grip
Galvanized Steel
Approximate Break Strength
453.59kg (1400 lbs)
Product Name
Dust-Tight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.