Shop WOODHEAD
See all product information
Create Account
Cable Glands, Strain Reliefs & Cord Grips 1-1/4 1.25-1.375 Grip Str Male
- Mfr # 1300970178
- Zoro # G205948814
product price:Â
$
184.99
/ea
Free Shipping & Returns
Key Features
Series
130097
Material
Aluminum
Standards
CSA Certified; UL E76954
Connector Type
Male
Type
Straight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1300970178
- Zoro #
- G205948814
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Thread Size
- 1 1/4" NPT
- Cable Diameter
- 28.70-34.80mm (1.130-1.370")
Details
- Series
- 130097
- Material
- Aluminum
- Standards
- CSA Certified; UL E76954
- Connector Type
- Male
- Type
- Straight
- NEMA Rating
- NEMA 4
- Product Name
- Deluxe Cord
- UL
- E76954
- Material - Grip
- Stainless Steel
- Hazardous Locations
- Class I, Div. 2, Class II, Div. 1 and 2, Class III, Div. 1 and 2
- CSA
- LR32159
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.