Cable Glands, Strain Reliefs & Cord Grips 1-1/4 Deluxe Grip-M90 Sh2Was50440 (Discontinued)
- Mfr # 1300970297
- Zoro # G505788028
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1300970297
Zoro #
G505788028
UPC #
-
Country of Origin
Mexico
Dimensions
Cable Diameter
19.05-22.23mm (.750-.875")
Thread Size
1 1/4" NPT
Details
Series
130097
Type
Strain Relief Grip
Gender
Male
Product Name
Deluxe Cord
Material - Body
Aluminum
NEMA Rating
NEMA 4
CSA
LR32159
Material - Grip
Stainless Steel
Body Style
90° Angle
Hazardous Locations
Class I, Div. 2, Class II, Div. 1 and 2, Class III, Div. 1 and 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.