Cable Glands, Strain Reliefs & Cord Grips 1 Deluxe Grip-M90Pg809-90 Sh1Was50430 (Discontinued)
- Mfr # 1300970295
- Zoro # G105788008
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1300970295
Zoro #
G105788008
UPC #
-
Country of Origin
Mexico
Dimensions
Cable Diameter
11.10-14.27mm (.437-.562")
Thread Size
1" NPT
Details
Series
130097
Type
Strain Relief Grip
Product Name
Deluxe Cord
NEMA Rating
NEMA 4
UL
E76954
Body Style
90° Angle
Hazardous Locations
Class I, Div. 2, Class II, Div. 1 and 2, Class III, Div. 1 and 2
Material - Body
Aluminum
Material - Grip
Stainless Steel
Gender
Male
CSA
LR32159
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.