This item is Discontinued.

Woodhead Cable Glands, Strain Reliefs & Cord Grips 1/2 .062-.125 Str Max-Loc F2 1300980036

Cable Glands, Strain Reliefs & Cord Grips 1/2 .062-.125 Str Max-Loc F2 (Discontinued)

  • Mfr # 1300980036
  • Zoro # G105788268
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1300980036
Zoro #
G105788268
UPC #
-
Country of Origin
Mexico

Dimensions

Thread Size
1/2" NPT
Cable Diameter
1.57-3.18mm (.062-.125")

Details

Material
Nylon
Series
130098
Standards
CSA Certified
Connector Type
Male
Type
Straight
Number of Holes
1
CSA
LR32159
Product Name
MAX-LOC
Color - Grommet
Black
O-Ring
No
NEMA Rating
NEMA 3R

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.