This item is Discontinued.

No Product Image Available

Cable Glands, Strain Reliefs & Cord Grips 1/2 .125-.187 Str Max-Loc F2 (Discontinued)

  • Mfr # 1300980041
  • Zoro # G005948786
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1300980041
Zoro #
G005948786
UPC #
-
Country of Origin
Mexico

Dimensions

Thread Size
1/2" NPT
Cable Diameter
3.18-4.75mm (.125-.187")

Details

Series
130098
Material
Nylon
Standards
CSA Certified; UL E76954
Connector Type
Male
Type
Straight
Product Name
MAX-LOC
Color - Grommet
Yellow
O-Ring
No
Number of Holes
1
UL
E76954
CSA
LR32159
NEMA Rating
NEMA 3R

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.