
Cable Glands, Strain Reliefs & Cord Grips 1/2 .187-.250 R/A Max-Loc F2 (Discontinued)
- Mfr # 1300980050
- Zoro # G705948659
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1300980050
Zoro #
G705948659
UPC #
-
Country of Origin
Mexico
Dimensions
Cable Diameter
4.75-6.35mm (.187-.250")
Thread Size
1/2" NPT
Details
Series
130098
Material
Nylon
Standards
CSA Certified; UL E76954
Connector Type
Male
Type
Right Angle
O-Ring
No
NEMA Rating
NEMA 3R
Color - Grommet
Orange
Product Name
MAX-LOC
CSA
LR32159
Body Style
90° Angle
UL
E76954
Number of Holes
1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.