Cable Glands, Strain Reliefs & Cord Grips 1/2 .375-.437 Max-Loc W/O-Ring

  • Mfr # 1300980071

  • Zoro # G005948595


product price:  $16.15
/ea
Sold in multiples of 7 for $113.05

Key Features

Material
Nylon
Series
130098
Standards
CSA Certified; UL E76954
Connector Type
Male
Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1300980071
Zoro #
G005948595
UPC #
-
Country of Origin
Mexico

Dimensions

Thread Size
1/2" NPT
Cable Diameter
9.53-11.10mm (.375-.437")

Details

Material
Nylon
Series
130098
Standards
CSA Certified; UL E76954
Connector Type
Male
Type
Straight
Product Name
MAX-LOC
UL
E76954
Number of Holes
1
O-Ring
Yes
CSA
LR32159
Color - Grommet
Green
NEMA Rating
NEMA 6P

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.