Cable Glands, Strain Reliefs & Cord Grips 1/2 .437-.500 Max-Loc W/O-Ring

  • Mfr # 1300980078

  • Zoro # G705788682


product price:  $14.49
/ea
Sold in multiples of 6 for $86.94

Key Features

Material
Nylon
Series
130098
Standards
CSA Certified; UL E76954
Connector Type
Male
Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1300980078
Zoro #
G705788682
UPC #
-
Country of Origin
Mexico

Dimensions

Thread Size
1/2" NPT
Cable Diameter
11.10-12.70mm (.437-.500")

Details

Material
Nylon
Series
130098
Standards
CSA Certified; UL E76954
Connector Type
Male
Type
Straight
O-Ring
Yes
Product Name
MAX-LOC
UL
E76954
NEMA Rating
NEMA 6P
Number of Holes
1
Color - Grommet
Orange
CSA
LR32159

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.