This item is Discontinued.

Woodhead Cable Glands, Strain Reliefs & Cord Grips 1/2 .500-.562 Max-Loc W/O-Ring 1300980086

Cable Glands, Strain Reliefs & Cord Grips 1/2 .500-.562 Max-Loc W/O-Ring (Discontinued)

  • Mfr # 1300980086
  • Zoro # G105788855
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1300980086
Zoro #
G105788855
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Diameter
12.70-14.27mm (.500-.562")
Thread Size
1/2" NPT

Details

Material
Nylon
Series
130098
Standards
CSA Certified; UL E76954
Connector Type
Male
Type
Straight
Color - Grommet
Black
NEMA Rating
NEMA 6P
Number of Holes
1
CSA
LR32159
O-Ring
Yes
UL
E76954
Product Name
MAX-LOC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.