
Cable Glands, Strain Reliefs & Cord Grips 1/2 .562-.625 Max-Loc W/O-Ring
Mfr # 1300980092
Zoro # G205788878
product price:Â $14.99
/ea
Sold in multiples of 6 for $89.94
Key Features
Material
Nylon
Series
130098
Standards
CSA Certified; UL E76954
Connector Type
Male
Type
Straight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1300980092
Zoro #
G205788878
UPC #
-
Country of Origin
Mexico
Dimensions
Cable Diameter
14.27-15.88mm (.562-.625")
Thread Size
1/2" NPT
Details
Material
Nylon
Series
130098
Standards
CSA Certified; UL E76954
Connector Type
Male
Type
Straight
Product Name
MAX-LOC
O-Ring
Yes
Number of Holes
1
UL
E76954
NEMA Rating
NEMA 6P
CSA
LR32159
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.