This item is Discontinued.

This item is Discontinued.
Cable Glands, Strain Reliefs & Cord Grips 2-1/2 Deluxe Grip-Male Pg2034 Was50182 (Discontinued)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1300970278
Zoro #
G605787853
UPC #
-
Country of Origin
Mexico
Dimensions
Thread Size
2 1/2" NPT
Cable Diameter
49.20-52.37mm (1.937-2.062")
Details
Material
Aluminum
Series
130097
Standards
CSA Certified
Connector Type
Male
Type
Straight
Material - Grip
Stainless Steel
CSA
LR32159
NEMA Rating
NEMA 4
Product Name
Deluxe Cord
Hazardous Locations
Class I, Div. 2, Class II, Div. 1 and 2, Class III, Div. 1 and 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.