Cable Glands, Strain Reliefs & Cord Grips 2 Deluxe Grip-Male Pg1631 Sh2Was50166
Mfr # 1300970249
Zoro # G605787532
product price:Â $281.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Series
130097
Standards
CSA Certified
Connector Type
Male
Type
Straight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1300970249
Zoro #
G605787532
UPC #
-
Country of Origin
Mexico
Dimensions
Thread Size
2" NPT
Cable Diameter
46.02-49.20mm (1.812-1.937")
Details
Material
Aluminum
Series
130097
Standards
CSA Certified
Connector Type
Male
Type
Straight
Material - Grip
Stainless Steel
Product Name
Deluxe Cord
NEMA Rating
NEMA 4
CSA
LR32159
Hazardous Locations
Class I, Div. 2, Class II, Div. 1 and 2, Class III, Div. 1 and 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.