Shop WOODHEAD

Cable Glands, Strain Reliefs & Cord Grips Wire Mesh .50-.62 W/Nut F-3

  • Mfr # 1300990173

  • Zoro # G505784426


product price:  $78.49
/ea
Sold in multiples of 3 for $235.47

Key Features

Material
Nylon
Series
130099
Connector Type
Male
Type
Straight
NEMA Rating
NEMA 3R
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1300990173
Zoro #
G505784426
UPC #
-
Country of Origin
Mexico

Dimensions

Thread Size
3/4" NPT
Cable Diameter
12.70-15.88mm (.500-.625")

Details

Material
Nylon
Series
130099
Connector Type
Male
Type
Straight
NEMA Rating
NEMA 3R
Number of Holes
1
Material - Grip
Stainless Steel
Product Name
MAX-LOC,Watertite

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.