Cable Glands, Strain Reliefs & Cord Grips 2In Deluxe Grip-Male Pg1635
Mfr # 1300970188
Zoro # G905787058
product price:Â $397.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Series
130097
Standards
CSA Certified
Type
Straight
Connector Type
Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1300970188
Zoro #
G905787058
UPC #
-
Country of Origin
Mexico
Dimensions
Cable Diameter
52.37-55.55mm (2.062-2.187")
Thread Size
2" NPT
Details
Material
Aluminum
Series
130097
Standards
CSA Certified
Type
Straight
Connector Type
Male
CSA
LR32159
NEMA Rating
NEMA 4
Material - Grip
Stainless Steel
Product Name
Deluxe Cord
Hazardous Locations
Class I, Div. 2, Class II, Div. 1 and 2, Class III, Div. 1 and 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.