Shop WOODHEAD
See all product information
Create Account
Cable Glands, Strain Reliefs & Cord Grips 3 Deluxe Grip-Male Pg2432 Was50191
- Mfr # 1300970283
- Zoro # G305787849
product price:Â
$
519.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Series
130097
Standards
CSA Certified
Connector Type
Male
Type
Straight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1300970283
- Zoro #
- G305787849
- UPC #
- -
- Country of Origin
- Mexico
- Material
- Aluminum
- Series
- 130097
- Standards
- CSA Certified
- Connector Type
- Male
- Type
- Straight
- Material - Grip
- Stainless Steel
- NEMA Rating
- NEMA 4
- Hazardous Locations
- Class I, Div. 2, Class II, Div. 1 and 2, Class III, Div. 1 and 2
- CSA
- LR32159
- Product Name
- Deluxe Cord
Dimensions
- Cable Diameter
- 46.02-49.20mm (1.812-1.937")
- Thread Size
- 3" NPT
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.