This item is Discontinued.

No Product Image Available

This item is Discontinued.

Woodhead

Cable Glands, Strain Reliefs & Cord Grips 3 Deluxe Grip-Male Pg2445 Was50197 (Discontinued)

Mfr # 1300970289
Zoro # G005787804
Country of Origin Mexico
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1300970289
Zoro #
G005787804
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Diameter
66.68-71.42mm (2.625-2.812")
Thread Size
3" NPT

Details

Material
Aluminum
Series
130097
Standards
CSA Certified
Type
Straight
Connector Type
Male
NEMA Rating
NEMA 4
Material - Grip
Stainless Steel
Product Name
Deluxe Cord
Hazardous Locations
Class I, Div. 2, Class II, Div. 1 and 2, Class III, Div. 1 and 2
CSA
LR32159

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.