Shop WOODHEAD
See all product information
Create Account
Cable Glands, Strain Reliefs & Cord Grips 3/4 .437-.562 Str Max-Loc F3
- Mfr # 1300980096
- Zoro # G905788864
product price:Â
$
16.15
/ea
Sold in multiples of 7 for
$113.05
Key Features
Material
Nylon
Series
130098
Standards
CSA Certified; UL E76954
Connector Type
Male
Type
Straight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1300980096
- Zoro #
- G905788864
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Thread Size
- 3/4" NPT
- Cable Diameter
- 11.10-14.27mm (.437-.562")
Details
- Material
- Nylon
- Series
- 130098
- Standards
- CSA Certified; UL E76954
- Connector Type
- Male
- Type
- Straight
- Color - Grommet
- Black
- Number of Holes
- 1
- CSA
- LR32159
- O-Ring
- No
- NEMA Rating
- NEMA 3R
- Product Name
- MAX-LOC
- UL
- E76954
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.