
Cable Glands, Strain Reliefs & Cord Grips 3/4 .500-.625 Str Max-Loc F3
Mfr # 1300980103
Zoro # G005788962
product price:Â $13.55
/ea
Sold in multiples of 7 for $94.85
Key Features
Material
Nylon
Series
130098
Standards
CSA Certified; UL E76954
Connector Type
Male
Type
Straight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1300980103
Zoro #
G005788962
UPC #
-
Country of Origin
Mexico
Dimensions
Cable Diameter
12.70-15.88mm (.500-.625")
Thread Size
3/4" NPT
Details
Material
Nylon
Series
130098
Standards
CSA Certified; UL E76954
Connector Type
Male
Type
Straight
NEMA Rating
NEMA 3R
O-Ring
No
UL
E76954
Color - Grommet
Gray
Number of Holes
1
Product Name
MAX-LOC
CSA
LR32159
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.