Cable Glands, Strain Reliefs & Cord Grips 3/4 .562-.687 R/A Max-Loc F3
Mfr # 1300980116
Zoro # G205782661
product price: $30.59
/ea
Sold in multiples of 4 for $122.36
Key Features
Material
Nylon
Series
130098
Standards
CSA Certified; UL E76954
Connector Type
Male
Type
Right Angle
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1300980116
Zoro #
G205782661
UPC #
-
Country of Origin
Mexico
Dimensions
Thread Size
3/4" NPT
Cable Diameter
14.27-17.45mm (.562-.687")
Details
Material
Nylon
Series
130098
Standards
CSA Certified; UL E76954
Connector Type
Male
Type
Right Angle
O-Ring
No
UL
E76954
CSA
LR32159
NEMA Rating
NEMA 3R
Product Name
MAX-LOC
Number of Holes
1
Body Style
90° Angle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.