Cable Glands, Strain Reliefs & Cord Grips Bus-Drop Grip (.220-.320) Sc022-Lblockin

  • Mfr # 1300940510

  • Zoro # G005948663


product price:  $32.79
/ea
Sold in multiples of 3 for $98.37

Key Features

Series
130094
Standards
CSA Certified; UL E76954
Type
Straight
Product Name
Bus-Drop
Approximate Break Strength
498.95kg (1100 lbs)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300940510
Zoro #
G005948663
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Diameter
5.59-8.13mm (.220-.320")
Bale Length
0.305m (12.00")
Mesh Length
0.089m (3.50")

Details

Series
130094
Standards
CSA Certified; UL E76954
Type
Straight
Product Name
Bus-Drop
Approximate Break Strength
498.95kg (1100 lbs)
Material - Grip
Galvanized Steel
CSA
LR32159
Eye Type
Locking Bale
UL
E76954

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.