Cable Glands, Strain Reliefs & Cord Grips Bus-Drop Grip (.220-.320) Sst Sc022Singl
Mfr # 1300940490
Zoro # G705948529
product price:Â $37.39
/ea
Sold in multiples of 3 for $112.17
Key Features
Series
130094
Standards
CSA Certified; UL E76954
Type
Straight
Material - Grip
Stainless Steel
O-Ring
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1300940490
Zoro #
G705948529
UPC #
-
Country of Origin
Unknown
Dimensions
Cable Diameter
5.59-8.13mm (.220-.320")
Bale Length
0.229m (9.00")
Mesh Length
0.089m (3.50")
Details
Series
130094
Standards
CSA Certified; UL E76954
Type
Straight
Material - Grip
Stainless Steel
O-Ring
No
CSA
LR32159
Eye Type
Single
UL
E76954
Product Name
Bus-Drop
Approximate Break Strength
498.95kg (1100 lbs)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.